• The item cannot be ordered due to missing prices.

Hanging scales type HCB 200 kg

Article no.: 479435 200

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 3
maximum weighing range 0 kg - 200 kg
Scale divisions 500 g
Manufacturer's designation HCB
Article no of the battery / rechargeable battery fitted 081561 LR6
Power supply Battery-powered
Body width 80 mm
Body depth 45 mm
Body height 150 mm
Net weight 0.6 kg
Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number 479435 200
EAN / GTIN 4045761030121
Manufacturer number HCB 200K500

Description

Version:

  • Simple operation with 3 buttons.
  • With tare button, attach empty container and set indication to zero.
  • Hold button, the indication can be frozen for 5 seconds.
  • Display unit switchable between kg, N and lb.

Supplied with:

Stainless steel carabiner, stainless steel S-hook (non-standard for size 500 / 1000) and 3 batteries No. 081561 size LR6.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart