• The item cannot be ordered due to missing prices.

Crane scales type HCD 300 kg

Article no.: 479434 300

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 2
maximum weighing range 300 kg
Scale divisions 100 g
Display backlit yes
Error limit from maximum value 0.2 %
Article no of the battery / rechargeable battery fitted 081561 LR3
Data storage key yes
Power supply Battery-powered
Battery working life 20 h
Body width 194 mm
Body depth 79 mm
Body height 97 mm
Overall length 276 mm
Net weight 1.1 kg
Operating temperature 0 °C - 40 °C
Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number 479434 300
EAN / GTIN 4045761214170
Manufacturer number HCD 300K-1

Description

Version:

Back-lit LCD display, easily read even from afar. Data hold function for retaining the display value.
Hight mobility thanks to stable lightweight design. Battery lasts approx. 20 hours.

Supplied with:

Including remote control with 2 batteries No. 081561 size LR3. Scales including 4 batteries No. 081561 LR6.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart