• The item cannot be ordered due to missing prices.

Crane scales type HCD 150 kg

Article no.: 479434 150

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of batteries contained 2
    maximum weighing range 150 kg
    Scale divisions 50 g
    Display backlit yes
    Error limit from maximum value 0.2 %
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Data storage key yes
    Power supply Battery-powered
    Battery working life 20 h
    Body width 194 mm
    Body depth 79 mm
    Body height 97 mm
    Overall length 276 mm
    Net weight 1.1 kg
    Operating temperature 0 °C - 40 °C
    Type of product Suspended scales / crane scales

    Identification numbers & Classifications

    Article number 479434 150
    EAN / GTIN 4045761214149
    Manufacturer number HCD 100K-2

    Description

    Version:

    Back-lit LCD display, easily read even from afar. Data hold function for retaining the display value.
    Hight mobility thanks to stable lightweight design. Battery lasts approx. 20 hours.

    Supplied with:

    Including remote control with 2 batteries No. 081561 size LR3. Scales including 4 batteries No. 081561 LR6.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart