• The item cannot be ordered due to missing prices.

Spring balance Macro Line, maximum weighing range: 50kg

Article no.: 479420 50

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 50 kg
Graduation 500 g
Scale length 90 mm
Load capacity Hook
Type of product Spring balance

Identification numbers & Classifications

Article number 479420 50
EAN / GTIN 7612348800506

Description

Version:

Precision balances with high accuracy ± 0.3% of the load. Taring range up to 20% of the capacity. Any measuring position (apart from No. 479410 - only vertical). Zeroing and 20 % tare via the adjustment screw. Top and bottom mountings can be rotated by 360°.
With drag pointer and handle.

Supplied with:

Plastic case and instruction manual.

Optional extras:

Conversion kit into spring force gauge No. 479421.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart