{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum weighing range | 35 kg | |
Graduation | 500 g | |
Scale length | 90 mm | |
Load capacity | Hook | |
Type of product | Spring balance |
Article number | 479420 35 | |
EAN / GTIN | 2050001051738 |