• The item cannot be ordered due to missing prices.

Climate measuring instrument Air flow kit, Type: HD

Article no.: 474162 HD

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Bluetooth interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 m/s - 30 m/s
Error limit (m/s + % of measured value) ±0.03 + 4 % (0 to 20 m/s) ±0.5 + 5 % (20.01 to 30 m/s)
Power supply Battery-powered
Number of batteries contained 3
Battery type Mignon, AA
Operating temperature -20 °C - 70 °C
Interface Bluetooth interface; USB interface
IP Index of Protection IP 54
Type of product Climate measuring instrument

Identification numbers & Classifications

Article number 474162 HD
EAN / GTIN 4029547019364
Manufacturer number 0563 4400

Description

Version:

Testo 440 climatic measuring instrument for measuring the flow speed and volumetric flow in air ducts (m/s, m3/h).
Hot wire measurement probe (sensor head ⌀ 9 mm) for small airflows up to 30 m/s. Supplied with a temperature sensor.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Testo 440 climatic measuring instrument No. 474141 size 440, 3× mignon batteries type AA, USB cable, case No. 474161 size K and calibration certificate.
Hot wire probe No. 474152 size FR

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart