• The item cannot be ordered due to missing prices.

Climate measuring instrument Air flow kit, Type: FR

Article no.: 474162 FR

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Bluetooth interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0.6 m/s - 50 m/s
Error limit (m/s + % of measured value) ±0.2 + 1 % (0.6 to 40 m/s) ±0.2 + 2 % (40.1 to 50 m/s)
Power supply Battery-powered
Number of batteries contained 3
Battery type Mignon, AA
Operating temperature -10 °C - 70 °C
Interface Bluetooth interface; USB interface
IP Index of Protection IP 54
Type of product Climate measuring instrument

Identification numbers & Classifications

Article number 474162 FR
EAN / GTIN 4029547019371
Manufacturer number 0563 4401

Description

Version:

Testo 440 climatic measuring instrument for measuring the flow speed and volumetric flow in air ducts (m/s, m3/h).
Impeller measurement probe ⌀ 16 mm for measuring large airflows up to 50 m/s.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Testo 440 climatic measuring instrument No. 474141 size 440, 3× mignon batteries type AA, USB cable, case No. 474161 size K and calibration certificate.
Flow rate sensor No. 474152 size FR

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart