• The item cannot be ordered due to missing prices.

Two-pole voltage tester DIGIPRO

Article no.: 473201 DIGIPRO

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Display range AC 1 V - 1,000 V
Display range DC 1 V - 1,500 V
Display digital LCD
Manufacturer's designation VT Digi Pro
IP Index of Protection IP 65
Three phase sequence testing yes
Polarity testing yes
Continuity testing visual / acoustic
FI/RCD protective switch test current yes
Data storage key yes
Illumination of probe points yes
Resistance 0 kO - 1.99 kO
Frequency measurement 1 Hz - 950 Hz
Capacitance 0.05 µF - 1,999 µF
Overvoltage category CAT III 1,000 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081551 LR3
Power supply 2× 081561 LR3
Type of product Voltage tester

Identification numbers & Classifications

Article number 473201 DIGIPRO
EAN / GTIN 4032248405756
Manufacturer number 9918870000

Description

Version:

Two-pole voltage testers, ergonomic design, plastic housing is waterproof, impact resistant, and unbreakable, two test prods with magnetic clips, suitable for one-hand operation.
AC voltage tester with true root mean square procedure True RMS. Diode test.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For professional multi-stage voltage, polarity and continuity testing.

Standard:

IEC / DIN EN 61243-3; VDE 0682-401

Supplied with:

Supplied with 2 batteries 081561 size LR3, thicker test prods (screw-on), insulating protective caps.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart