{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 877 | |
Scale divisions | 0.4 mm/m | |
Accuracy class | 4 | |
Sole length | 200 mm | |
Sole width | 40 mm | |
Packaging | sturdy box | |
Type of product | Spirit level |
Article number | 468800 200/4 | |
EAN / GTIN | 4028126003350 |