{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 877 | |
Scale divisions | 0.02 mm/m | |
Accuracy class | 1 | |
Sole length | 300 mm | |
Sole width | 50 mm | |
Packaging | sturdy box | |
Type of product | Spirit level |
Article number | 468800 300/1 | |
EAN / GTIN | 4045197207128 |
This article |
Recommendations |
|
---|---|---|
Shaft spirit level, Base Length×Accuracy: 300/1mm |
||
Scale divisions | 0.02 mm/m | 0.02 mm/m |
Accuracy class | 1 | 1 |
Standard | DIN 877 | DIN 877 |
Sole width | 50 mm | 40 mm |
Sole length | 300 mm | 300 mm |
Packaging | sturdy box | sturdy box |
Type of product | Spirit level | Spirit level |