{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Magnet | Permanent magnet | |
Number of horizontal vials | 1 | |
Number of vertical vials | 1 | |
Through grip | no | |
Material of the housing | Light metal alloy | |
Length | 800 mm | |
Type of product | Spirit level |
Article number | 467220 800 | |
EAN / GTIN | 4005069191795 |
This article |
Recommendations |
||
---|---|---|---|
Light metal spirit level with magnet, Length: 800mm |
|||
Number of horizontal vials | 1 | 1 | |
Error limit for overhead measurement | 0.75 mm/m | 0.75 mm/m | 0.75 mm/m |
Error limit in normal position | 0.5 mm/m | 0.5 mm/m | 0.5 mm/m |
Length | 800 mm | 800 mm | 800 mm |
Material of the housing | Light metal alloy | Aluminium | |
Cross section | 24 × 55 mm | 24 × 55 mm | |
Type of product | Spirit level | Spirit level | Spirit level |