• The item cannot be ordered due to missing prices.

Light metal spirit level with magnet, Length: 400mm

Article no.: 467220 400

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Error limit for overhead measurement 0.75 mm/m
Magnet Permanent magnet
Number of horizontal vials 1
Number of vertical vials 1
Through grip no
Material of the housing Light metal alloy
Length 400 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467220 400
EAN / GTIN 4005069191771

Description

Version:

Body of rectangular profile. Unbreakable Perspex vials. Specially corrosion-resistant light metal alloy.
Ribbed rectangular profile with two measuring faces. End caps of rubber prevent slipping when marking out. With powerful magnets.

Downloads & documents

Compare with similar products

This article


Recommendations


Light metal spirit level with magnet, Length: 400mm

Light metal spirit level with magnet, Length: 400mm

Through grip no
Error limit for overhead measurement 0.75 mm/m 0.75 mm/m
Error limit in normal position 0.5 mm/m 0.5 mm/m
Length 400 mm 400 mm
Magnet Permanent magnet
Cross section 24 × 55 mm
Type of product Spirit level Spirit level

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart