• The item cannot be ordered due to missing prices.

Laser distance meter DISTO™ X4SET

Article no.: 465550 X4SET

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: Bluetooth interface
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Reversible reading mm / inch
    Measuring accuracy ±1.0 mm
    Threaded socket for stand 1/4 UNC in
    Interface Bluetooth interface
    IP Index of Protection IP 54
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR6
    multi-function endpiece yes
    Range 150 m
    Addition/subtraction yes
    Minimum / maximum measurements yes
    Surface and volume calculations yes
    indirect measurements (Pythagoras) yes
    Clinometer 360 degrees
    Digital target searcher with zoom 4 times
    Recall last measurements yes
    Power supply 081561 LR6
    Laser class to IEC 825−1 2
    Length 132 mm
    Width 56 mm
    Height 29 mm
    Weight 184 g
    Type of product Distance meter

    Identification numbers & Classifications

    Article number 465550 X4SET
    EAN / GTIN 2050001951458

    Description

    Version:

    Impact resistant plastic casing with easy-to-use keypad with symbols. High quality Leica glass lens in an particularly temperature-resistant and sturdy magnesium casing. Illuminated and rotating colour display for optimum legibility. Power Range Technologie™ for measurements up to 150 m without target board. Laser class 2 tested in accordance with ISO 16331-1.
    The integral 360° inclination sensor shows the inclination of an object when the casing is placed directly on it, thus permitting indirect height measurement. Multi-function endpiece for measuring from corners. Dustproof, protected against sprayed water by a rubber seal. Sealed, wash-down keyboard. A robust rubber membrane protects the lens and also provides protection if dropped from a small height.
    With digital target searcher (4× zoom) for measurements at long distances or in sunshine.
    Spatial measurement using P2P technology. Even for inaccessible points. Dimensioned drawings prepared on the DISTO™ Plan app can be exported as CAD files.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Supplied with:

    Protective holder and wrist strap.
    Supplied with 2 batteries No. 081561 size LR6.
    Including stand adapter DST360, stand TRI120 and case.

    Note:

    Data transfer via Bluetooth® Smart; also by smartphone using a Leica “DISTO™ Plan” app (Android from version 4.3, Apple from iPhone 4s). Easy generation of sketches.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart