This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Laser distance meter DISTO™, Type: X4

Article no.: 465550 X4
  • Reversible reading: mm / inch
  • Interface: Bluetooth interface
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible reading mm / inch
Measuring accuracy ±1.0 mm
Threaded socket for stand 1/4 UNC in
Interface Bluetooth interface
IP Index of Protection IP 65
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR6
multi-function endpiece yes
Range 150 m
Addition/subtraction yes
Minimum / maximum measurements yes
Surface and volume calculations yes
indirect measurements (Pythagoras) yes
Clinometer 360 degrees
Digital target searcher with zoom 4 times
Recall last measurements yes
Power supply 081561 LR6
Laser class to IEC 825−1 2
Length 132 mm
Width 56 mm
Height 29 mm
Weight 184 g
Type of product Distance meter

Identification numbers & Classifications

Article number 465550 X4
EAN / GTIN 7640110697870

Description

Version:

Impact resistant plastic casing with easy-to-use keypad with symbols. High quality Leica glass lens in an particularly temperature-resistant and sturdy magnesium casing. Illuminated and rotating colour display for optimum legibility. Power Range Technologie™ for measurements up to 150 m without target board. Laser class 2 tested in accordance with ISO 16331-1.
The integral 360° inclination sensor shows the inclination of an object when the casing is placed directly on it, thus permitting indirect height measurement. Multi-function endpiece for measuring from corners. Dustproof, protected against sprayed water by a rubber seal. Sealed, wash-down keyboard. A robust rubber membrane protects the lens and also provides protection if dropped from a small height.
With digital target searcher (4× zoom) for measurements at long distances or in sunshine.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Protective holder and wrist strap.
Supplied with 2 batteries No. 081561 size LR6.

Note:

Data transfer via Bluetooth® Smart; also by smartphone using a Leica “DISTO™ Plan” app (Android from version 4.3, Apple from iPhone 4s). Easy generation of sketches.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart