• The item cannot be ordered due to missing prices.

Tape measure with automatic tape lock TopConve 3 m

Article no.: 462250 3

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG II
    Band length 3 m
    Tape width 13 mm
    Body length 65 mm
    Body width 22 mm
    Body height 61 mm
    Error limit 0.9 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 462250 3
    EAN / GTIN 4975364029119

    Description

    Version:

    • Automatic tape stop ( = locking) when pulling out.
    • Tape return by pressing button.
    • Sliding end hook.
    • Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart