{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 2 m | |
Tape width | 13 mm | |
Body length | 52 mm | |
Body width | 22 mm | |
Body height | 49 mm | |
Error limit | 0.7 mm | |
Type of product | Measuring tape |
Article number | 462250 2 | |
EAN / GTIN | 4975364029102 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Tape measure with automatic tape lock TopConve 2 m |
||
Tape width | 13 | 13 |
Band length | 2 | 2 |
Body height | 49 | 57 |
Standard | EG II | EG II |
Body length | 52 | 65 |
Body width | 22 | 22 |
Type of product | Measuring tape | Measuring tape |