• The item cannot be ordered due to missing prices.

Tape measure, stainless, Tape length: 8m

Article no.: 462130 8

Select article variation and quantity

Tape length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 8 m
Tape width 19 mm
Body length 78 mm
Body width 32 mm
Body height 77 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462130 8
EAN / GTIN 4007368113454

Description

Version:

V2A version with stainless bright measuring tape.
A particularly lightweight and handy tape measure for professional use. Body of glass fibre-reinforced polyamide. With push button for tape lock and automatic return. Plain bearing of special TRIBOCOMP® material with Teflon ensures smooth gliding and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.

Downloads & documents

Compare with similar products

This article


Recommendations


Tape measure, stainless, Tape length: 8m

Tape measure, stainless, Tape length: 8m

Tape width 19 mm 25 mm
Band length 8 m 8 m
Body height 77 mm 75 mm
Standard EG II EG II
Body length 78 mm 80 mm
Body width 32 mm 35 mm
Type of product Measuring tape Measuring tape

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart