{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Tape width | 13 mm | |
Body length | 58 mm | |
Body width | 26 mm | |
Body height | 57 mm | |
Type of product | Measuring tape |
Article number | 462130 3 | |
EAN / GTIN | 4007368113430 |
This article |
Recommendations |
||
---|---|---|---|
Tape measure, stainless, Tape length: 3m |
|||
Tape width | 13 mm | 13 mm | 13 mm |
Body height | 57 mm | 59 mm | 59 mm |
Standard | EG II | EG II | EG II |
Band length | 3 m | 3 m | |
Body length | 58 mm | 62 mm | 62 mm |
Body width | 26 mm | 26 mm | 26 mm |
Type of product | Measuring tape | Measuring tape | Measuring tape |