• The item cannot be ordered due to missing prices.

Steel rule Form B stainless steel 500 mm

Article no.: 461105 500

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 866
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 866
Error limit 0.1 mm
Shape B
Material Stainless steel, INOX
Length 500 mm
Cross-section width 24.5 mm
Cross-section thickness 4.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461105 500
EAN / GTIN 4045197206879
Manufacturer number 461105 500

Description

Version:

Form B: Vertical edges ground parallel and precisely squared. Flat faces well finished. With protective end at the end of the scale. One face with accurate mm graduations.
Stainless steel version.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart