• The item cannot be ordered due to missing prices.

Steel rule Form B stainless steel 1000 mm

Article no.: 461105 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 866
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 866
Error limit 0.1 mm
Shape B
Material Stainless steel, INOX
Length 1,000 mm
Cross-section width 30 mm
Cross-section thickness 6 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461105 1000
EAN / GTIN 4045197206886
Manufacturer number 461105 1000

Description

Version:

Form B: Vertical edges ground parallel and precisely squared. Flat faces well finished. With protective end at the end of the scale. One face with accurate mm graduations.
Stainless steel version.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart