{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 866 | |
Error limit | 0.06 mm | |
Shape | A | |
Length | 2,000 mm | |
Cross-section width | 50 mm | |
Cross-section thickness | 10 mm | |
Type of product | Straight edge |
Article number | 461000 2000 | |
EAN / GTIN | 4045197206800 | |
Manufacturer number | 461000 2000 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Steel rule Form A 2000 mm |
|||||
Error limit | 0.06 mm | 0.06 mm | 0.15 mm | 0.15 mm | 0.7 mm |
Shape | A | A | B | B | |
Length | 2,000 mm | 2,000 mm | 2,000 mm | 2,000 mm | 2,000 mm |
Standard | DIN 866 | DIN 866 | DIN 866 | DIN 866 | EG II |
Cross-section width | 50 mm | 50 mm | 40 mm | 40 mm | 30 mm |
Cross-section thickness | 10 mm | 10 mm | 8 mm | 8 mm | 1 mm |
Type of product | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge |