• The item cannot be ordered due to missing prices.

Steel rule Form A 1000 mm

Article no.: 461000 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 866

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 866
Error limit 0.04 mm
Shape A
Length 1,000 mm
Cross-section width 40 mm
Cross-section thickness 8 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461000 1000
EAN / GTIN 4045197206794
Manufacturer number 461000 1000

Description

Version:

Form A: Vertical edges ground parallel and precisely squared. Flat faces accurately machined.
With protective ends at the start and end of the scale.
One edge with accurate mm graduations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart