• The item cannot be ordered due to missing prices.

Bevel try square hardened stainless, accuracy class 00, Stock length: 75X50mm

Article no.: 450020 75X50

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875/00
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875/00
Right angle tolerance 0.003 mm
Length of long arm 75 mm
Length of short arm 50 mm
Cross-section of long arm 18×3 mm
Cross-section of short arm 16×12 mm
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Bevel square

Identification numbers & Classifications

Article number 450020 75X50
EAN / GTIN 4045197443984
Manufacturer number 450020 75X50

Description

Version:

Very high accuracy. With two bevelled straight edges on the long blade.
Through hardened and stress-relieved. Test faces ground and lapped, other faces ground.
With sturdy stock.

Application:

For inspection work using the light gap principle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart