{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875/00 | |
Right angle tolerance | 0.004 mm | |
Length of long arm | 200 mm | |
Length of short arm | 130 mm | |
Cross-section of long arm | 26×5 mm | |
Cross-section of short arm | 26×14 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Bevel square |
Article number | 450020 200X130 | |
EAN / GTIN | 4045197444011 | |
Manufacturer number | 450020 200X130 |