• The item cannot be ordered due to missing prices.

Pair of double Vee blocks with clamp 75X70 mm

Article no.: 447050 75X70

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 5 mm - 30 mm
all parts hardened
Length 75 mm
Width 70 mm
Height 54 mm
Weight each 1.3 kg
Type of product Vee block

Identification numbers & Classifications

Article number 447050 75X70
EAN / GTIN 4029713291860
Manufacturer number 447050 75X70

Description

Version:

Of hardened special steel with two 90° Vees. Side, end, and standing faces precision ground relative to the Vees. Flatness and parallelism tolerance 0.004 mm.

Advantage:

Can also be used horizontally.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart