• The item cannot be ordered due to missing prices.

Pair of double Vee blocks with clamp 100X96 mm

Article no.: 447050 100X96
  • all parts: hardened

Product details

Technical Data

for shaft ⌀ 7 mm - 70 mm
all parts hardened
Length 100 mm
Width 96 mm
Height 75 mm
Weight each 3.55 kg
Type of product Vee block

Identification numbers & Classifications

Article number 447050 100X96
EAN / GTIN 4029713291877
Manufacturer number 447050 100X96

Description

Version:

Of hardened special steel with two 90° Vees. Side, end, and standing faces precision ground relative to the Vees. Flatness and parallelism tolerance 0.004 mm.

Advantage:

Can also be used horizontally.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart