• The item cannot be ordered due to missing prices.

Pair of bench inspection rollers height adjustable, for maximum workpiece ⌀: 32mm

Article no.: 443050 32

Select article variation and quantity

for maximum workpiece ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 2 mm - 32 mm
for maximum workpiece ⌀ 32 mm
Tip height 66 (at d = 10) mm
Width of T-nut h6 10 mm
maximum load capacity per pair 20 kg
Type of product Bench inspection roller

Identification & Classification

Article number 443050 32
EAN / GTIN 4030234000435
Manufacturer mäder pressen GmbH, Robert-Bosch-Straße 13, 78579 NEUHAUSEN OB ECK, Germany, www.maederpressen.de

Description

Application:

To hold off-centred or over-length parts.
Even for parts with different diameters.

Suitable for:

Bench centre No. 443000 size 50 and 75 / 443210.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart