• The item cannot be ordered due to missing prices.

Bench centre with ground measuring faces, without dial indicator 50 mm

Article no.: 443000 50

Select article variation and quantity

Tip height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Lateral and vertical alignment of tailstocks ±0.01 mm
    Tip height 50 mm
    Maximum clear span between centres 200 mm
    Centre ⌀ 16 mm
    Column ⌀ 16 mm
    Pillar height 150 mm
    Cross arm ⌀ 16 mm
    Cross arm length 60 mm
    overall height without stand 110 mm
    T-slot width H7 10 mm
    Footprint length 350 mm
    Baseplate width 100 mm
    maximum load capacity per pair 10 kg
    Weight 8 kg
    Type of product Radial and axial run-out tester

    Identification numbers & Classifications

    Article number 443000 50
    EAN / GTIN 4030234000169

    Description

    Version:

    Measuring stand:
    With fine setting adjustment and holder bore 8 H7. The cross arm is full adjustable for height and in all lateral directions.
    Tailstocks:
    adjustable. Left tailstock with fixed centre, right tailstock with axially movable quill.
    Measuring bench:
    Precision ground, with 2 T-slots. To take the tailstocks (tolerance H7) or the stand.
    Flatness to DIN 876/1.

    Application:

    For measuring round and plane accuracy as well as for comparative tests of parallelism and diameter.

    Supplied with:

    Bench, measuring stand.
    Tailstocks without Vee blocks.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart