• The item cannot be ordered due to missing prices.

Hydraulic stand arm (without base) with mechanical fine adjustment at the indicator holder 400 mm

Article no.: 440840 400

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Throat 400 mm
    Connection thread M10 external thread
    Alignment of connecting thread side
    Magnetic force 1,000 N
    Type of product measuring stand

    Identification numbers & Classifications

    Article number 440840 400
    EAN / GTIN 4260180710083
    Manufacturer number 106305

    Description

    Version:

    Hydraulic measuring stand with central clamping. One hand remains free for configuring the dial indicator. All joints are rigidly clamped by the central button. Patented mechanism generates high pressure so that the hand wheel needs only slight force to close it. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Jointed arms 360° rotatable on the dial indicator holder and 180° pivotable. Dial indicator holder for dial and digital indicators with shank ⌀ 8 mm or dovetail.
    Only column without base.

    Optional extras:

    Magnetic bases No. 440868 size 2 and No. 440865 size 1.

    Note:

    Hydraulic measuring stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without major fluctuations in pressure is 15 °C. These can lead to damage to the stand or to the object that is clamped.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hydraulic stand arm (without base) with mechanical fine adjustment at the indicator holder 400 mm

    Hydraulic stand arm (without base) with mechanical fine adjustment at the indicator holder 400 mm

    Connection thread M10 external thread M8 M8
    Throat 400 400 400
    Alignment of connecting thread side side
    Magnetic force 1,000 1,000 1,000
    Magnetic base width 56
    Magnetic base length 75
    Type of product measuring stand measuring stand measuring stand

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart