• The item cannot be ordered due to missing prices.

Hydraulic stand arm (without base) with mechanical fine adjustment at the indicator holder 260 mm

Article no.: 440840 260

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Throat 260 mm
    Connection thread M8 external thread
    Alignment of connecting thread centre
    Magnetic force 800 N
    Type of product measuring stand

    Identification numbers & Classifications

    Article number 440840 260
    EAN / GTIN 4260180710069
    Manufacturer number 108095

    Description

    Version:

    Hydraulic measuring stand with central clamping. One hand remains free for configuring the dial indicator. All joints are rigidly clamped by the central button. Patented mechanism generates high pressure so that the hand wheel needs only slight force to close it. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Jointed arms 360° rotatable on the dial indicator holder and 180° pivotable. Dial indicator holder for dial and digital indicators with shank ⌀ 8 mm or dovetail.
    Only column without base.

    Note:

    Hydraulic measuring stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without major fluctuations in pressure is 15 °C. These can lead to damage to the stand or to the object that is clamped.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart