• The item cannot be ordered due to missing prices.

Internal quick caliper 5-15 mm

Article no.: 438950 5-15

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • IP Index of Protection: IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 5 mm - 15 mm
    Scale divisions 0.005 mm
    Error limit 0.015 mm
    IP Index of Protection IP 65
    Carbide spherical point ⌀ 0.6 mm
    minimum groove width 0.8 mm
    maximum groove depth 2.3 mm
    maximum contact point length L (measurement depth) 35 mm
    Measurement technology analogue
    Dial indicator ⌀ 65 mm
    Type of product Internal quick caliper

    Identification numbers & Classifications

    Article number 438950 5-15
    EAN / GTIN 2050001661616

    Description

    Version:

    1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the moving contact point is transmitted to the dial indicator. The measured result can be read directly.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart