{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 20 mm - 40 mm | |
Scale divisions | 0.01 mm | |
Error limit | 0.03 mm | |
IP Index of Protection | IP 65 | |
Carbide spherical point ⌀ | 1 mm | |
minimum groove width | 1.5 mm | |
maximum groove depth | 7 mm | |
maximum contact point length L (measurement depth) | 80 mm | |
Measurement technology | analogue | |
Dial indicator ⌀ | 65 mm | |
Type of product | Internal quick caliper |
Article number | 438950 20-40 | |
EAN / GTIN | 2050001036865 |