{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Type of product | Dial thickness gauges | |
Messbereich | 0 mm - 50 mm | |
Scale divisions | 0.1 mm | |
Measurement variation MPE (measurement range) | 0.08 mm | |
Measuring face ⌀ | 10 mm | |
Throat | 50 mm | |
Measurement technology | analogue | |
Packaging | sturdy box |
Article number | 438280 0-50 | |
EAN / GTIN | 4031452200430 | |
Manufacturer number | 20043 |