• The item cannot be ordered due to missing prices.

Dial thickness gauge, Measuring range: 0-20mm

Article no.: 438280 0-20

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Type of product Dial thickness gauges
Measuring range 0 mm - 20 mm
Scale divisions 0.1 mm
Measurement variation MPE (measurement range) 0.05 mm
Measuring face ⌀ 10 mm
Throat 50 mm
Measurement technology analogue
Packaging sturdy box

Identification numbers & Classifications

Article number 438280 0-20
EAN / GTIN 4031452200034
Manufacturer number 20003

Description

Version:

Thickness gauge with contact lever. Solid painted frame. Measuring faces hardened and ground.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart