• The item cannot be ordered due to missing prices.

Quick thickness gauge 0-12 mm

Article no.: 438251 0-12

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Messbereich 0 mm - 12 mm
Scale divisions 0.01 mm
Error limit 0.02 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Measuring face ⌀ 5 mm
Throat 20 mm
Measurement technology digital
Packaging sturdy box
Type of product Dial thickness gauges

Identification numbers & Classifications

Article number 438251 0-12
EAN / GTIN 4946368727332
Manufacturer number 700-119-30

Description

Version:

Very small and handy device with a capacitive measuring system. Steel measuring faces hardened, ground and lapped.

Supplied with:

1 battery No. 081560 size 357.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart