• The item cannot be ordered due to missing prices.

Precision bore gauge with dial indicator, Measuring range: 50-150mm

Article no.: 435203 50-150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 50 mm - 150 mm
Repetition accuracy without dial gauge 0.5 µm
Measurement depth 150 mm
Number of contact points 11
Centring plate width 38 mm
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 435203 50-150
EAN / GTIN 4946368854908

Description

Version:

Self-centring precision bore gauge with three-point contact. Gauge holder and dial indicator matt chrome-plated. Shock-resistant plastic dial indicator housing. Gauge holder compensated for hand temperature. The gauge is set to the bore ⌀ by exchangeable contact points of different lengths and intermediate rings.
Measuring pins with spherical carbide tips.

Application:

Dial bore gauge for checking bores for ⌀ accuracy, cylindrical form, and roundness.

Supplied with:

Supplied with dial indicator No. 432051 size 10/58 with 1/100-mm scale.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision bore gauge with dial indicator, Measuring range: 50-150mm

Precision bore gauge with dial indicator, Measuring range: 50-150mm

Number of contact points 11 11
Measuring range 50 mm - 150 mm 50 mm - 150 mm
Measurement depth 150 mm 178 mm
Packaging sturdy box sturdy box
Repetition accuracy without dial gauge 0.5 µm 1 µm
Type of product 2-point precision bore gauge 2-point precision bore gauge
Centring plate width 38 mm 42.3 mm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart