{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 18 mm - 35 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 100 mm | |
Number of contact points | 9 | |
Centring plate width | 12.7 mm | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435203 18-35 | |
EAN / GTIN | 4946368854885 | |
Manufacturer number | 511-711-20 | |
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |