• The item cannot be ordered due to missing prices.

Internal precision bore gauge set, carbide, without dial indicator SU 50-230 mm

Article no.: 435070 50-230

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 50 mm - 230 mm
    Repetition accuracy without dial gauge 0.5 µm
    Measurement depth 180 mm - 230 mm
    Number of precision bore gauges 2
    Number of contact points 18
    Number of measuring discs 7
    Packaging sturdy box
    Type of product 2-point precision bore gauge

    Identification numbers & Classifications

    Article number 435070 50-230
    EAN / GTIN 2050001046680
    Manufacturer number 11800002

    Description

    Version:

    Self-centring two-point dial bore gauge with spring-loaded centring disc. Smooth and accurate transmission of the contact point travel via a ring segment. Fixed, exchangeable measuring pins can be set to different ⌀. Carbide-tipped point. Gauge holder with hand and ambient temperature protection.
    Fixed measuring pins carbide-tipped.

    Application:

    For precise measuring of bores in terms of ⌀, roundness, and cylindricity as well as measurements of internal profiles.

    Supplied with:

    Precision bore gauge complete (without dial indicator).

    Optional extras:

    Measuring depth extensions No. 435142, Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting ring No. 484030.

    Note:

    When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required. Versions up to 800 mm measuring range available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart