• The item cannot be ordered due to missing prices.

Precision bore gauge OSIMESS, Measuring range: 1,5-4,2mm

Article no.: 435010 1,5-4,2

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 1.5 mm - 4.2 mm
effective application range 1.5 mm - 4.2 mm
Repetition accuracy 1 µm
Measurement depth 17 mm - 25 mm
Number of probe tips 10
Number of carbide gauging pins 2
Packaging sturdy box
Type of product Precision bore gauge

Identification numbers & Classifications

Article number 435010 1,5-4,2
EAN / GTIN 2050001039965
Manufacturer number 62600202

Description

Version:

OSIMESS internal precision bore gauge for small bores from 1 mm. DLC-coated tips (from size 4.5-7.5). The tapered form of the gauging pin, under the measuring force of the precision bore gauge, expands the slotted probe. Repetition accuracy 1 µm.
Probes of carbide.

Application:

Determination of deviation from nominal value and shape errors such as run-out or conicity.

Supplied with:

Probes, carbide gauging pins, standard holder (display unit and setting rings not included).

Optional extras:

Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale No. 434807 size 10, digital dial indicator No. 434322, comparator stand No. 435020.

Note:

Versions up to 20 mm measurement range and for blind holes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart