• The item cannot be ordered due to missing prices.

Base for depth gauge, Bridge length: 80mm

Article no.: 434815 80

Select article variation and quantity

Bridge length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bridge width 16 mm
Bridge length 80 mm
Type of product Measurement head

Identification numbers & Classifications

Article number 434815 80
EAN / GTIN 4045197234155
Manufacturer number 434815 80

Description

Version:

Flatness tolerance to DIN 874/00. Contact face hardened and ground. To accept dial indicators with shank ⌀ 8 h6.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart