• The item cannot be ordered due to missing prices.

Base for depth gauge, Bridge length: 200mm

Article no.: 434815 200

Select article variation and quantity

Bridge length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bridge width 20 mm
Bridge length 200 mm
Type of product Measurement head

Identification numbers & Classifications

Article number 434815 200
EAN / GTIN 4062406566135
Manufacturer number 434815 200

Description

Version:

Flatness tolerance to DIN 874/00. Contact face hardened and ground. To accept dial indicators with shank ⌀ 8 h6.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart