• The item cannot be ordered due to missing prices.

Digital dial indicator 0.01 mm reading 50 mm

Article no.: 434110 50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 50 mm
    Reversible reading 0.01 mm
    Reversible reading 0.0005 in
    Reversible reading mm / inch
    Measurement variation E MPE (measurement range) 0.02 mm
    Interface RS232 interface; USB interface
    Gauging force 1.4 − 2.9 N
    Clamping shank ⌀ h6 8 mm
    Measurement technology digital
    Body ⌀ 59.5 mm
    Thickness of housing 32.9 mm
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 434110 50
    EAN / GTIN 7640125025330

    Description

    Version:

    Sturdy aluminium casing with large display, 11 mm character height. Power-saving mode and automatic wake-up, absolute system. Zero setting in any position for simple comparative value measurements. Min/max/delta, tolerance, conversion factor, auto-off. Preset any value. Two reference values can be saved. Button for personalised function selection. Reversible direction of measurement.

    Supplied with:

    1 battery No. 081560 size CR2032

    Optional extras:

    Data cable No. 498948, lifting lever No. 434212, spare and special contact points No. 434900; 434910.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart