• The item cannot be ordered due to missing prices.

Digital dial indicator 0.01 mm reading, Measuring range: 12,5mm

Article no.: 434110 12,5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.01 mm
Interface RS232 interface; USB interface
Gauging force 0.65 − 0.9 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Body ⌀ 59.5 mm
Thickness of housing 32.9 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434110 12,5
EAN / GTIN 7640125697483

Description

Version:

Sturdy aluminium casing with large display, 11 mm character height. Power-saving mode and automatic wake-up, absolute system. Zero setting in any position for simple comparative value measurements. Min/max/delta, tolerance, conversion factor, auto-off. Preset any value. Two reference values can be saved. Button for personalised function selection. Reversible direction of measurement.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498948, lifting lever No. 434212, spare and special contact points No. 434900; 434910.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart