{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876 | |
Accuracy | 0 mm | |
Flatness | 0.007 mm | |
Thickness | 70 mm | |
Number of steel ball inserts | 3 | |
Weight | 55 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 430300 630X400 | |
EAN / GTIN | 2050001042590 |
This article |
Recommendations |
|
---|---|---|
Granite plate Accuracy class 0 630X400 mm |
||
Flatness | 0.007 | 0.007 |
Accuracy | 0 | 0 |
Weight | 55 | 55 |
Standard | DIN 876 | DIN 876 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Number of steel ball inserts | 3 | 3 |
Type of product | Graduated plate | Graduated plate |