{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876 | |
Accuracy | 0 mm | |
Flatness | 0.006 mm | |
Thickness | 50 mm | |
Number of rubber feet | 4 | |
Weight | 25 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 430300 400X400 | |
EAN / GTIN | 2050001040671 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Granite plate Accuracy class 0 400X400 mm |
||
Number of rubber feet | 4 | 4 |
Accuracy | 0 | 0 |
Weight | 25 | 25 |
Standard | DIN 876 | DIN 876 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Thickness | 50 | 50 |
Type of product | Graduated plate | Graduated plate |