• The item cannot be ordered due to missing prices.

Digital internal micrometer 125-150 mm

Article no.: 429110 125-150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 125 mm - 150 mm
Scale divisions 0.001 mm
Error limit 0.005 mm
Dimension a 12.4 mm
Standard measuring depth 151 mm
Measuring depth with extension 301 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 65
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 429110 125-150
EAN / GTIN 2050001062239
Manufacturer number 468-175

Description

Version:

Direct reading from clear digital display. Reliable and accurate measuring − without vernier.
“Function Lock” prevents accidental displacement of the zero point.
Low power consumption. With battery charge status and error display.
Measuring faces and wearing parts of carbide, from size 12 -16 measuring faces of hardened steel with titanium coating for long tool life.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497445, extensions No. 429010, setting rings No. 484030.

Note:

Available up to a measuring range 300 mm on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart