{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 6 mm - 12 mm | |
Scale divisions | 0.001 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Measurement technology | analogue | |
Number of micrometers | 3 | |
Setting ring ⌀ | 8 / 10 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429050 6-12 | |
EAN / GTIN | 4946368517575 | |
Manufacturer number | 368-911 |
This article |
Recommendations |
|
---|---|---|
Internal micrometer set Holtest 6-12 mm |
||
Number of micrometers | 3 | 3 |
Setting ring ⌀ | 8 / 10 | 8 / 10 |
Micrometer barrel graduations | 1/50 | 1/50 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |
Type of product | 3-point internal micrometer | 3-point internal micrometer |