• The item cannot be ordered due to missing prices.

Internal micrometer set Holtest 100-200 mm

Article no.: 429050 100-200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 100 mm - 200 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.01 mm
Measurement technology analogue
Number of micrometers 4
Setting ring ⌀ 125 / 175 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 429050 100-200
EAN / GTIN 4946368518060
Manufacturer number 368-994

Description

Version:

Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet.
For through holes, measuring faces of hardened steel.

Supplied with:

Internal micrometers No. 429000.
Setting rings similar to No. 484030, extension 150 mm No. 429010.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart