• The item cannot be ordered due to missing prices.

Internal micrometer Micromar, Measuring range: 20-25mm

Article no.: 428900 20-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 20 mm - 25 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Dimension a 0 mm
Standard measuring depth 68 mm
Measuring depth with extension 218 mm
Measurement technology analogue
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428900 20-25
EAN / GTIN 4059192010621
Manufacturer number 4190315

Description

Version:

Satin chrome-plated scales and operating parts.
Measuring spindle through-hardened and ground.
Quick drive with integral clutch.
Self-centring micrometer head from 12 mm with carbide measuring jaws.
From 12 mm for measuring down to the bottom of the hole.
From 40 mm the micrometer head is of aluminium, to save weight.

Optional extras:

Extension No. 428950, Setting rings No. 484030.

Downloads & documents

Compare with similar products

This article


Recommendations


Internal micrometer Micromar, Measuring range: 20-25mm

Internal micrometer Micromar, Measuring range: 20-25mm

Scale divisions 0.005 mm 0.005 mm
Error limit 0.004 mm 0.006 mm
Measuring range 20 mm - 25 mm 20 mm - 25 mm
Micrometer barrel graduations 1/50 mm 1/50 mm
Standard DIN 863 Manufacturer's standard
Standard measuring depth 68 mm 90 mm
Measurement technology analogue analogue

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart