• The item cannot be ordered due to missing prices.

Internal micrometer Micromar 175-200 mm

Article no.: 428900 175-200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 175 mm - 200 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.007 mm
Dimension a 0 mm
Standard measuring depth 132 mm
Measuring depth with extension 282 mm
Measurement technology analogue
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428900 175-200
EAN / GTIN 4059192010430
Manufacturer number 4190017

Description

Version:

Satin chrome-plated scales and operating parts.
Measuring spindle through-hardened and ground.
Quick drive with integral clutch.
Self-centring micrometer head from 12 mm with carbide measuring jaws.
From 12 mm for measuring down to the bottom of the hole.
From 40 mm the micrometer head is of aluminium, to save weight.

Optional extras:

Extension No. 428950, Setting rings No. 484030.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart